- -29 °C to 500 °C Temperature Range °C
- -20 °F to 932 °F Temperature Range °F
features
- Non-contact temperature measurements (-20°F to 932°F) for ease of use over distance and accuracy
- LED hot (red) and cold (blue) indicator for visual and/or audio alarm for quickly locating trouble spots
- Data storage for recording max, min, and average temperatures
- Adjustable emissivity improves accuracy across a wide range of materials
| Adjustable Emissivity | 0.1 to 1, Adjustable in Increments of 0.01 |
| Temperature Range °C | -29 °C to 500 °C |
| Data Storage | Min, Max & Avg Temperature of Last Reading |
| Temperature Range °F | -20 °F to 932 °F |
| Temperature Storage Range | -25 °F to 122 °F (-32 °C to 50 °C) |
| Accuracy | +/-1.5% or +/- 1.5 IA343 °C, Whichever is Greater, Assumes Ambient Operating Temperature |
| Family Name | 12V Max Infrared Thermometer Kit |
| Field of View; Distance:Spot | (D:S) 12:1 |
| Weight | 4.5 LB |
| EAN or UPC | 885911204002 |

