- 5 Ft Hose Length
description
- The DCV580H 20V MAX cordless wet-dry vacuum is powered by an 20V max battery to suck up to 2 gallons of wet or dry mess. Includes a flexible hose, accessory storage, HEPA filter and a durable, heavy-duty construction.
features
- 2-gal cordless wet/dry shop vacuum produces 52-in of sealed pressure and 31-CFM of powerful suction, perfect to empty a toilet or a clogged pipe
- HEPA-rated reusable wet/dry filter traps dust with 99.97% efficiency and can be easily cleaned by tapping or rinsing with water
- Powered by an 20-volt MAX battery, giving you the freedom to move around as necessary (battery and charger sold separately)
- 1-1/4-in diameter, 5-ft fully integrated hose is crush-resistant, providing durability, flexibility and ease of use
- Built-in storage allows you to organize a variety of cleaning accessories, including crevice and wide nozzle tool attachments
- Blower port allows you to reverse airflow, so you can clear fine dirt and debris from small spaces or blow grass clippings or leaves from a patio
- Convenient transport handle makes carrying and storing the unit easier
- 3-year limited warranty protects your investment and gives you peace of mind
| Max. CFM | 31 CFM |
| Hose Length | 5 ft |
| Wet/Dry | Yes |
| HEPA Filter | True |
| Weight | 9.895 LB |
| EAN or UPC | 885911260510 |

