- Wet-Dry Vacuum
- 2 gal Capacity
- HEPA Cartridge
- 5' Long Hose
- 1 1/4" Hose Size
description
- The DCV581H 20V MAX cordless/corded wet-dry vacuum is powered by an 20V MAX battery to suck up to 2 gallons of wet or dry mess. Includes a flexible hose, accessory storage, and a durable, heavy-duty construction.
features
- 2-gal cordless wet/dry shop vacuum produces 52-in of water lift and 140-CFM of powerful suction, perfect for emptying a toilet or a clogged pipe
- HEPA-rated reusable wet/dry filter traps dust with 99.97% efficiency and can be easily cleaned by tapping or rinsing with water
- Cordless or corded operation allows it to be powered by an 20-volt MAX battery or plugged into an AC outlet for added versatility (battery and charger sold separately)
- 1-1/4-in diameter 5-ft hose is crush-resistant, providing durability, flexibility and ease of use
- Built-in storage allows you to organize a variety of cleaning accessories, including crevice and wide nozzle tool attachments
- Blower port allows you to reverse airflow so you can clear fine dirt and debris from small spaces or blow grass clippings or leaves from a patio
- Transport handle and lightweight 11.06-lb plastic canister make carrying the vacuum easy
- 3-year limited warranty protects your investment and gives you peace of mind
includes
- 5 ft heavy-duty crush-resistant hose (1 1/4" diameter)
- Crevice tool attachment
- Wide nozzle tool attachment
- Filter
- Battery and charger sold separately
| Cord Length | 6 ft |
| Battery Size | 18/20V MAX* |
| Amps | 8 A |
| Nozzles | Wide Nozzle |
| Hose Size | 1.25 in |
| Power Supply | 18/20 V or 120 V |
| Hose Length | 5 ft |
| Capacity (Volume) | 2 gal |
| Filter Type | HEPA Cartridge |
| Capacity Volume | 2 gal |
| Weight | 11.06 LB |
| EAN or UPC | 885911244848 |

