- Heavy-Duty 18V Cordless Hammerdrill/Impact Driver Combo Kit w/ NANO Technology
| Cordless | Yes |
| Capacity, in | 0.5 in |
| Tools Included | Impact Driver, Hammerdrill |
| Voltage Rating | 18 |
| Battery Capacity (Amp-Hrs) | N/A |
| Weight | 17.58 LB |
| EAN or UPC | 885911026598 |
| Cordless | Yes |
| Capacity, in | 0.5 in |
| Tools Included | Impact Driver, Hammerdrill |
| Voltage Rating | 18 |
| Battery Capacity (Amp-Hrs) | N/A |
| Weight | 17.58 LB |
| EAN or UPC | 885911026598 |