- Heavy-Duty 28V Cordless Hammerdrill/Circular Saw/Reciprocating Saw/Floodlight Combo Kit w/ NANO Technology
| Tools Included | Reciprocating Saw, Circular Saw, Hammerdrill, Floodlight |
| Battery Capacity (Amp-Hrs) | N/A |
| Voltage Rating | 28 |
| Cordless | Yes |
| Capacity, in | 0.5 in |
| Weight | 36.37 LB |
| EAN or UPC | 28877529882 |
-
Eco-Friendly


