- Impact Ready Drill
- Carded
- 13/64 in x 3.0625 in Long
features
- Ground from solid one-piece design and is up to five times more durable than the current two-piece conventional product
- Patented web taper increases the rigidity of the bit to decrease the potential for bit breakage
- Patented Pilot Point® tip allows users to drill holes faster than the conventional split point product and offers clean burr free holes with reduced bit walking
| Overall Length | 3.0625 in |
| Size Type | Fractional, Equal Ends |
| Drill Size | 13/64 in |
| Drill Style | Impact |
| Weight | 0.032 LB |
| EAN or UPC | 885911134750 |

