- Drill Bit Set
description
- The DEWALT DD5157 pilot point bit has a Titanium Nitride Coating coating for maximum life. The pilot point tip starts on contact, drills clean, accurate holes and reduces burrs that cause lock-up on breakthrough. Ground from a solid 1-piece design - is up to 5 times more durable than the current 2-piece conventional product. Patented web taper increases the rigidity of the bit to decrease the potential for bit.
features
- Patented web taper increases the rigidity of the bit to decrease the potential for bit breakage
- Ground from a solid 1-piece design - is up to 5 times more durable than the current 2-piece conventional product
- Pilot point bit has a Titanium Nitride Coating coating for maximum life
- The pilot point tip starts on contact, drills clean, accurate holes and reduces burrs that cause lock-up on breakthrough
| Max. Cutting Depth | 4 in |
| Arbor Shape | Round |
| Arbor Size | 5/8 in |
| Diamond Knockout | No |
| Tooth Grind | ATB |
| Wood Cutting Type | Combination Cutting |
| Max. Blade Speed | 6,000 Rpm |
| Hook Angle | 20 degrees |
| Weight | 0.33 LB |
| EAN or UPC | 885911425131 |

