The DEWALT 9 GA Fencing Staples are designed for use with the DCFS950 cordless fencing stapler. Featuring divergent point tips, single barb legs paired with an adhesive coating, a galvanized zinc-aluminum coating, and are available in three common sizes of 1-1/2", 1-3/4", 2" to handle a wide variety of rural applications. With these staples you can get the job done quickly and be confident they will stand tough against the elements long after the job is done.
features
9 gauge - for strength and durability to meet rural application needs
Divergent point tips - for proper staple drive across wood grain
Zinc-aluminum coating - exceeds class 3 rating for long term corrosion resistance
Barbed staple with adhesive coating - for increased holding power
Paper tape collation - for speed and efficiency compared to loose staples
Battery Included
No
Overall Length
2 in
For Use On
Other
Vibration Uncertainty (K)
1.5
Height
2.9 in
Staple Leg Length
2 in
Collation Type
Paper
Power Source
Non-Energy Using
Crown Size
0.788 in
Width
8.313 in
Length
10 in
Gauge
9
Weight
20.0 LB
EAN or UPC
885911539869
We're here for you
with Service Centers across the country - We have your back