- Commercial Generator w/ 18V Battery Start
- DEWALT 389cc (13hp) Engine
- 72 dBA Noise Level
- 6300 Watt Max AC Output
- Proper 120V and 240V Outlets for Jobsite Applications
features
- 18 V battery and charger come with the generator
- 13 hp OHV engine provides worksite reliability
- Idle control saves fuel and reduces noise
- Proper 120 V and 240 V outlets for jobsite applications
- 20% more starting watts than generators in its class
- Super quiet muffler reduces engine noise
- Low oil shut-off protects engine
- Does not contain any ozone-depleting substances
- Work site tested frame with panel protection bars for increased durability
includes
- 18 V XRP™ battery
- One hour charger
- Wheel kit
- Handle kit
- Lifting hook
| Noise Level | 72 dBA |
| Fuel Tank Capacity | 4.8 gal |
| Voltage Rating | 18 |
| Displacement (Cycle) | 389 cc |
| Height | 22 in |
| Continuous Operation | 8 h |
| Length | 28 in |
| Width | 22 in |
| Weight | 267.0 LB |
| EAN or UPC | 885911022903 |


