- Plunge Base
description
- The DNP612 heavy-duty Plunge Base for Compact Router features a clear, Lexan base for enhanced base durability and rubber overmolded handles and low center of gravity design for comfort, balance, and control.
features
- Adjustable, tool-free steel motor cam lock makes depth adjustment and base changes quick and solid-locking
- Precision machined brass bushings and case-hardened steel guide rods provide a smooth and accurate plunge stroke
- Clear, LEXAN sub-base provides enhanced base durability, bit visibility, and accepts standard template guide bushings
- Rubber overmolded handles and low center of gravity design provide best-in-class comfort, balance, and control
- Heavy-duty, precision machined, die-cast aluminum base and motor housing for durability and low tool weight
- Five position, adjustable turret stop assists in stepped or repeated plunge cuts
- Micro-fine depth adjustment on plunge base 5/128" per turn for precise routing in veneer and inlays
- Easy to reach plunge lever and switch for superior control while routing
| Height | 12.25 in |
| Length | 12 in |
| Width | 7.17 in |
| Battery Included | No |
| Power Source | Non-Energy Using |
| Warranty | 3 Years Limited Warranty |
| Weight | 4.0 LB |
| EAN or UPC | 885911191883 |

