- 1/4 in Staple Leg Length
- 18 Gauge
description
- DEWALT's 18 Gauge 1/4 in. Narrow Crown Staples are manufactured to our highest standards and engineered to work seamlessly with DEWALT 18 Gauge 1/4 in. Narrow Crown Staplers. Choose from the full range of DEWALT 18 gauge narrow crown staple lengths and pack sizes available (sold separately) to complete various projects.
features
- Engineered To Work Seamlessly With DEWALT 18 Gauge 1/4" Narrow Crown Staplers
- Ideal for Cabinetry, Furniture, Floor Underlayment, and Paneling
- Staple Coating Suitable For Interior Use Only
- Chisel Point To Reduce Splitting of Material
- Fits Most 18 Gauge 1/4 in. Narrow Crown Staplers
| Power Source | Non-Energy Using |
| Crown Size | 0.25 in |
| Height | 0.6 in |
| Width | 3.5 in |
| Collation Type | Glue |
| No. of Packs | 2500 |
| Gauge | 18 |
| Length | 5.625 in |
| For Use On | Finishing |
| Weight | 1.3 LB |
| EAN or UPC | 885911413916 |

