- 5/8 in Staple Leg Length
- 5/8 in Overall Length
- 18 Gauge
- Coated Coating
description
- Designed for use in cabinetry and furniture, these 18 Ga. 1/4 in. x 5/8 in. Crown Staples feature a coated finish for low-effort installation. The convenient 2,500 pack allows you to always keep your stapler loaded. For use with the 18 Ga. Narrow Crown Stapler.
features
- COATED FINISH: Engineered for smooth installation and holding power
- DESIGNED FOR USE with 18 Ga. Narrow Crown Stapler
- 18 GAUGE
- 1/4 CROWN
| Length | 5.625 in |
| For Use On | Finishing |
| Width | 3.688 in |
| Gauge | 18 |
| Finish | Coated |
| Power Source | Non-Energy Using |
| No. of Packs | 2500 |
| Collation Type | Glue |
| Overall Length | 5/8 in |
| Crown Size | 0.25 in |
| Material | Stainless Steel |
| Height | 0.875 in |
| Use With | Construction |
| Weight | 1.633 LB |
| EAN or UPC | 885911414029 |

