- 1 1/4 in Staple Leg Length
- 3/4 in Overall Length
- 18 Gauge
- Coated Coating
description
- DEWALT 18 Gauge 1/4" Crown 3/4" Staples 2,500 Quantity.
features
- Engineered to work seamlessly with DEWALT 18 gauge 1/4" narrow crown staplers
- Ideal for cabinetry, furniture, floor underlayment, and paneling
- Staple coating suitable for interior use only
- Chisel point to reduce splitting of material
- Fits most 18 gauge 1/4 in. narrow crown staplers
| Overall Length | 3/4 in |
| Material | Stainless Steel |
| No. of Packs | 2500 |
| Width | 3.5 in |
| Finish | Coated |
| Length | 5.625 in |
| Power Source | Non-Energy Using |
| Crown Size | 0.25 in |
| Height | 1 in |
| Collation Type | Glue |
| For Use On | Finishing |
| Gauge | 18 |
| Use With | Construction |
| Weight | 1.883 LB |
| EAN or UPC | 885911413756 |

