- 1 1/4 in Staple Leg Length
- 18 Gauge
description
- DEWALT DNS18088-2 18GA 1/4 IN CROWN 7/8 IN STPL 2.5K
features
- Engineered To Work Seamlessly With DEWALT 18 Gauge 1/4" Narrow Crown Staplers
- Ideal for Cabinetry, Furniture, Floor Underlayment, and Paneling
- Staple Coating Suitable For Interior Use Only
- Chisel Point To Reduce Splitting of Material
- Fits Most 18 Gauge 1/4 in. Narrow Crown Staplers
| For Use On | Finishing |
| No. of Packs | 2500 |
| Gauge | 18 |
| Height | 1.125 in |
| Power Source | Non-Energy Using |
| Collation Type | Glue |
| Width | 3.688 in |
| Length | 5.625 in |
| Crown Size | 0.25 in |
| Weight | 2.25 LB |
| EAN or UPC | 885911414005 |

