- 4.0 GPM Max Gas Pressure Washer w/Battery Start
- DEWALT® 389cc Engine
- 50' x 3/8" Steel Braided Hose
- 12" Steel Wheels w/Rubber Pneumatic Tires
- 3800 psi Max
features
- 389 cc, 13 gross hp OHV engine for commercial performance
- Low oil shutoff valve prevents engine damage from low oil
- DeWALT® 18 V battery start makes engine starts quick and simple
- Professional cleaning power
- CAT 67DX triplex pump delivers long life and high performance for the pro
- Heavy-duty spray gun with rotating side handle makes pressure washing more comfortable
includes
- 18 V DeWALT® battery and charger
- DeWALT® heavy-duty professional spray gun with auxiliary handle
- 50' x 3/8" steel braided hose
- Five spray nozzles
- 34" chrome plated lance
| Wheel Size | 12 in |
| Engine | Dewalt |
| Flow Rate [Max] | 4 gpm |
| Pump Type | CAT 67DX |
| Weight | 160.0 LB |

