- 24V XR+ Pack FAN COOLED Extended Run-Time Battery
features
- Powers entire DeWALT® line of 24 V tools
- Durable slide rail interface keeps battery securely in place even during the most extreme applications
- Fan-cooled battery and charger technology increases run-time and number of recharges
- High capacity XR+™ pack battery offers extended run time without sacrificing number of recharges
| Type | Battery |
| Voltage Rating | 24 V |
| Weight | 3.5 LB |
| EAN or UPC | 28877328959 |

