- 330 ft Range
- Bluetooth
description
- Quickly capture measurements with a click of a button using the DEWALT Tool Connect 330 ft. Laser Distance Measurer. This device can be used for a wide range of applications from Electrical, Plumbing and Mechanical work to Concrete and Masonry. The large, color screen makes it easy to view your measurements and calculate area and volume. This device is compatible with DEWALT's Tool Connect app allowing you to capture measurements, markup photos and create and export projects.
features
- Laser tape 50m dw0330s-DEWALT-range of 100m (330ft)
- Display color 2. 4"
- Measuring in meters and inches
- Rubber protection on the sides with luminous panel
- Area calculation
- Volume and pythagoras
- Dust and water protection - protection class: ip54
- Thread of 1/4 for tripod fittings
- Storage: 20 results
- Feeding 3 aa aa batteries inclusas
| No. Of Batteries Required | 1 |
| No. of Batteries | 3 |
| Width | 5.1 in |
| Warranty | Lifetime Limited Warranty |
| Length | 9.6 in |
| Height | 2.3 in |
| Battery Required | Yes |
| Weight | 0.65 LB |
| EAN or UPC | 76174814859 |

