- 18 Volts
- 300 ft/lbs Torque
- 1/2 in Drive Impact Wrench
applications
- Fastening and removing nuts and bolts
- Driving and removing fasteners in wood, metal or concrete
features
- Preferred rocker switch design for fast and easy fastening
- Comfort grip provides maximum comfort
- Durable, magnesium gear case and all-metal transmission for extended durability
- Heavy-duty impact mechanism directs torque to fastener without kickback
includes
- One hour charger
- Two 18 V XRP™ batteries
- Heavy-duty kit box
| Cordless | Yes |
| Impacts Per Minute | 2600 ipm |
| Voltage Rating | 18 |
| Drive Size | 1/2 in |
| RPM [Max] | 1650 rpm |
| Torque | 300 ft lb |
| Weight | 14.7 LB |
| EAN or UPC | 28877374475 |

