- Floor Layout Laser
features
- Visible 90° intersection saves time and makes it easier for layout applications
- Rugged, shock-resistant housing for stable placement of laser for layout work
- Built-in protractor for layout at precise angles
includes
- Laser
- Laser target card
- Heavy-duty kit box
| Range [Max] | 100 ft |
| Accuracy Over Distance | 1/8 in over 25 ft |
| Power Supply | Battery Powered |
| Leveler Type | Floor Layout |
| Weight | 6.2 LB |
| EAN or UPC | 28877561301 |

