- Plastic Material
- Black Finish
description
- The DW0714G Green Laser Enhancement Glasses increase visibility of green-beam lasers especially in the daylight. Durable construction for long wear life.
features
- Laser enhancement glasses increase visibility of green-beam lasers
- Especially helpful for seeing green-beam lasers in daylight
- Durable construction for long wear life
| Width | 2.8 in |
| Material | Plastic |
| Length | 7.8 in |
| Finish | Black |
| No. Of Batteries Required | 1 |
| Cordless | Yes |
| Height | 2.1 in |
| Power Source | Non-Energy Using |
| Anti-Fog | No |
| UV Protected | Yes |
| Battery Included | No |
| Weight | 0.21 LB |
| EAN or UPC | 28877774664 |

