- 1/4 in Size
- Cordless
description
- DEWALT DW0733 1/2" Elevated tripod has pivot adjustable head. 1/4" X 20 thread. Crank knob for adjustable height. 2 stage telescoping legs.
features
- 1/4" X 2 thread
| Size | 1/4 in |
| Width | 7.5 in |
| Power Source | Non-Energy Using |
| Battery Included | No |
| Cordless | Yes |
| Length | 40 in |
| Height | 6.2 in |
| No. Of Batteries Required | 1 |
| Battery Required | Yes |
| Weight | 10.02 LB |
| EAN or UPC | 885911558280 |

