- 5/8 in Thread Mount
- Cordless
description
- This heavy duty laser tripod has extendable legs which open up to 111 inches in height and collapse to 47 inches for storage. It features a 5/8 in. thread mount which makes it compatible with all of our 12V MAX* lasers and 20V MAX** rotary lasers
features
- Durable, aluminum construction
- Pointed feet with rubber caps for use on multiple surfaces
- Elevating head with graduations for precise leveling
- Non-skid feet
- 5/8 in. Thread Mount
| Height | 7.6 in |
| Battery Included | No |
| Warranty | 3 Years Limited Warranty |
| Width | 7.7 in |
| Power Source | Non-Energy Using |
| No. Of Batteries Required | 1 |
| Length | 49.9 in |
| Battery Required | Yes |
| Cordless | Yes |
| Weight | 16.2 LB |
| EAN or UPC | 885911558297 |

