- Cordless Laser Grade Adapter
description
- This Laser grade adaptor is ideal for hitting precise pitches. It features a 5/8 in. Thread mount which makes it compatible with all of our 12V max* lasers and 20V max** rotary lasers.
features
- Aluminum Construction
- Min angle: 0 deg
- Max angle: 90 deg
- 5/8 in. Thread Mount
- Laser Class 2, <=1.5mW @ 510-530nm
| Power Source | Non-Energy Using |
| Length | 7.3 in |
| Height | 2.7 in |
| Cordless | Yes |
| Battery Required | Yes |
| No. Of Batteries Required | 1 |
| Width | 5.9 in |
| Battery Included | No |
| Weight | 2.11 LB |
| EAN or UPC | 885911558303 |

