- Heavy-Duty 18V Cordless Rotary Laser - Combo Kit (Int/Ext)
features
- Manual leveling system is accurate to ±1/4" per 100 ft
- Multi-voltage adapter accepts all DeWalt® batteries 9.6 V to 18 V
- Dual side-by-side laser diodes for an extremely bright, visible beam
- Protected rotary head and side impact roll cage for increased durability
- Built-in wall, floor and tripod mounts allow fast and easy setup for most common applications – eliminates need for separate tool mount accessories
- Variable speed, 0 to 600 rpm for increased visibility
- Two-position pivoting head for quick adjustment from level to plumb
- Built-in bump sensor alerts user if laser has been bumped after leveling
- Digital laser detector extends interior and exterior range to 600 ft
- Three-year limited warranty/one-year free service contract (includes two free calibrations)
| Power Supply | 9.6 V - 18 V DEWALT Batteries |
| Leveler Type | Manual |
| Laser Class | 3a |
| Accuracy Over Distance | 1/4 in over 100 ft |
| Range [Min] | 200 ft |
| Range [Max] | 600 ft |
| Weight | 21.5 LB |
| EAN or UPC | 28877333397 |

