- Self Leveling Exterior Rotary Laser
features
- Single-button control panel allows for simple, intuitive on/off operation
- Protected rotary head and weatherproof design deliver superior exterior jobsite durability
- Multi-voltage adapter accepts all DeWalt® batteries 9.6 V to 18 V
- Fully automatic horizontal self leveling with out-of-level shutoff
includes
- One hour charger
- Self-leveling rotary laser
- Digital laser detector
- 14.4 V battery
- Heavy-duty kit box
| Power Supply | 12 VDC, 18 VDC, 9.6 VDC, 14.4 VDC |
| Range [Max] | 100 ft |
| Accuracy Over Distance | 1/8 in over 100 ft |
| Leveler Type | Self Leveling |
| Laser Class | 3a |
| Weight | 19.25 LB |

