- Self Leveling Rotary Laser Combo Kit (Int/Ext) w/ Detector
features
- Fully automatic horizontal and vertical self leveling with out-of-level shutoff
- Multi-voltage adapter accepts all DeWalt® batteries 9.6 V to 18 V
- Protected rotary head and weatherproof design deliver superior exterior jobsite durability
- Bright, sharp, high power beam delivers maximum visibility
- Remote control operated scan mode creates a "laser chalk line" between two points
- Digital laser detector detects rotary laser beam over long distances or in bright light conditions
includes
- Self-leveling rotary laser
- Digital laser detector
- Wall mount
- Wireless (IR) remote control
- 18 V battery
- One hour charger
- Laser target card
- Laser enhancement glasses
- Heavy-duty kit box
| Leveler Type | Self Leveling |
| Accuracy Over Distance | 1/8 in over 100 ft |
| Range [Max] | 400 ft |
| Power Supply | 12 VDC, 18 VDC, 9.6 VDC, 14.4 VDC |
| Laser Class | 3a |
| Weight | 23.0 LB |

