- Self-Leveling Int/Ext Rotary Laser Package
- 1/8 in Over 100 ft
- IIIa (<5mW) at 635nm Laser
features
- Fully automatic horizontal and vertical self leveling with out-of-level shutoff eliminates user error, ensures accuracy and reduces set-up time
- Private mode option eliminates remote control interference between multiple rotary lasers on the jobsite
- A manual single sloping mode allows the user to set grade ±5°
- Multi-voltage adapter accepts all DeWalt® batteries 9.6 V to 18 V
- Protected rotary head and weatherproof design deliver interior and exterior jobsite durability
- Bright, sharp, high power beam delivers maximum visibility, even over long distances
- Wireless (IR) remote control operated scan mode creates a "laser chalkline" between two points for an extremely bright beam over long distances
- Digital laser detector extends interior and exterior range to 600°
| Accuracy Over Distance | 1/8 in over 100 ft |
| Indoor Visibility Range | 200 (dia) ft |
| Self-Leveling Range | ±5° |
| Range with Detector | 2,000 (dia) ft |
| Rotation Speed [Max] | 600 rpm |
| Laser Class | IIIa (<5mW) at 635nm |
| Power Supply | 9.6 V - 18 V DEWALT Batteries |
| Leveler Type | Rotary Laser |
| Slope (Single Axis) | Manual Slope ±5° |
| Weight | 0.0 LB |
| EAN or UPC | 28877590745 |

