- 2000 ft Range
- 20 V Voltage
description
- With an IP67 debris/water resistance, 1 meter drop protection and a red beam, the 20V MAX* Red Rotary Tough construction laser allows users to work in the toughest conditions. The DW079LRK picture hanging laser level has a working range of 2000 feet with an accuracy of 1/16-inch at 100 feet. It also has a dual axis slope mode and is powered by a 20v li-ion battery which is included with charger.
features
- Accuracy of +/-1/16 in. at 100 ft.
- Red beam
- Dual axis slope mode for added functionality
- IP67 rated with a 1 meter drop for jobsite durability
- Up and down plumb dots
- 2,000 ft. range
- Scan mode 15/45/90 degrees
| Voltage | 20 V |
| Length | 43 in |
| Width | 19.5 in |
| Height | 10.5 in |
| Battery Type | 20V Max Lithium Ion |
| Warranty | 3 Years Limited Warranty |
| Weight | 41.88 LB |
| EAN or UPC | 885911598101 |

