- Self Leveling, Plumb and Square 4-Beam Laser
features
- Self-leveling four-beam laser is accurate to ±1/4" @ 100 ft
- One-button operation is fast and easy-to-use
- Over molded housing helps maintain calibration under jobsite conditions
- Focused laser beam keeps dot small even over long distances for improved accuracy and visibility
- Locating magnets hold laser to metal track for easy positioning
| Leveler Type | Self Leveling |
| Range [Max] | 100 ft |
| Laser Class | 2 |
| Power Supply | 4 AA alkaline batteries |
| Accuracy Over Distance | 1/4 in over 100 ft |
| Weight | 3.75 LB |
| EAN or UPC | 28877492964 |

