Skip to content Skip to navigation menu
Laser Pointer

DW085K

Laser Pointer
Item #116119564
  • 100 ft Range
Laser Pointer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 100 ft Range

description

  • DEWALT 5 beam laser pointer. Integrated track clearance enables users for fast and easy bottom and top track installation. Overmolded housing helps maintain calibration under jobsite conditions. Focused laser beam keeps dot size small over longer distances for improved accuarcy and visibility.

features

  • Self-leveling point laser is accurate to ± 1/4 In. @ 100 Ft.
  • Single lever power switch locks pendulum in the off position for added durability
  • Micro adjust knob for precise alignment of 90° intersecting lines over greater distances
  • Built-in magnetic pivoting bracket mounts easily on metal surfaces
Power Supply 4 AA alkaline batteries
Laser Class II (<1.5 MW) AT 635 Nm
Weight 3.25 LB
EAN or UPC 885911271110
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison