- Laser Chalk Line Self Leveling Line Laser
features
- Built-in magnetic pivot bracket mounts easily on metal surfaces
- Over-molded housing for jobsite durability
- One-button operation and control panel for ease of use
includes
- Kit box
- (3) AA batteries
| Power Supply | 3 "AA" batteries |
| Leveler Type | Self Leveling |
| Laser Class | 2 |
| Range [Max] | 50 ft |
| Accuracy Over Distance | 1/8 in over 30 ft |
| Weight | 4.0 LB |

