- Self Leveling Line Laser (Horizontal & Vertical)
features
- Built-in magnetic pivot bracket mounts easily on metal surfaces
- Over-molded housing for jobsite durability
- One-button operation and control panel for ease of use
- Self-leveling range: 5º
includes
- (3) AA batteries
- Kit box
| Range [Max] | 50 ft |
| Accuracy Over Distance | 1/8 in over 30 ft |
| Power Supply | 3 "AA" batteries |
| Leveler Type | Self Leveling |
| Laser Class | 2 |
| Weight | 4.0 LB |
| EAN or UPC | 28877514543 |

