- 330 ft Maximum Distance
description
- The DW0892 Line Laser Detector works up to 165 feet away. Detector includes a backlit LCD and a heavy-duty clamp for mounting on a grade rod.
features
- Working range up to 165 ft
- Backlit LCD
- Heavy-duty clamp for mounting on a grade rod
- Magnets allow detector to be mounted on metal tracks
- Automatic shutoff turns off detector if inactive for 5 mins
- Selectable narrow and wide accuracy settings
- Compatible with DW088K, DW089K, DW0811, DW0822, DW0851
- Laser Class 2, <=1.5mW @ 510-530nm
| No. Of Batteries Required | 1 |
| Battery Included | Yes |
| Distance [Max] | 330 ft |
| Material | Plastic |
| Mounting Method | Wall or Tripod |
| Tripod Included | No |
| Battery Required | Yes |
| Accuracy | ±1/8 in |
| Width | 8.8 in |
| Projects Beam 360 degrees | Yes |
| Height | 3 in |
| Warranty | 3 Years Limited Warranty |
| No. of Batteries | 1 |
| Self Leveling | No |
| Length | 4.9 in |
| Weight | 1.1 LB |
| EAN or UPC | 885911310536 |

