- Self-Levelling
- 15 m Maximum Range
- 0.3 mm/m Measuring Accuracy
description
- The DW089K self-leveling 3 beam line laser aids in 90-degree layout. Features 2 times brighter diode to increase visibility in bright job site conditions. Built-in magnetic pivot bracket mounts easily on metal surfaces.
features
- 3 Beam line laser to aid in 90° layout
- 2x brighter diode to increase visibility in bright job site conditions
- Built-in magnetic pivot bracket mounts easily on metal surfaces
- Accurate to +/- 1/8 In. @ 30 Ft. for level applications
- 1-button operation and control panel for ease of use
- Micro adjust knob for precise alignment of 90-degree intersecting lines over greater distances
| IP Rating | IP20 |
| Color | Black/Yellow |
| Internal or ExternalL | Internal & External |
| Range [Max] | 15 m |
| Surface Angle | 4° |
| Type | 3-Way, Self-Levelling |
| Accuracy | 0.3 mm/m |
| Line Axis | Horizontal & Vertical |
| Laser Level Line Color | Red |
| Tripod Connection | 1/4 in |
| Weight | 4.547 LB |
| EAN or UPC | 885911231411 |

