- 20x Builders Level Package
description
- Heavy-duty leveling base is fast & easy to setup and level. 20x magnification for 200 Ft.+ range.
features
- ± 1/4 In. per 100 Ft. accuracy
- 360° horizontal circle with vernier scale for precise measuring of horizontal angles
- Heavy-duty leveling base is fast & easy to setup and level
- Protected leveling vial for jobsite durability
includes
- Heavy-duty aluminum tripod with quick-adjust legs
- Heavy-duty, 8', aluminum grade rod (feet-inches-eighths)
| Leveler Type | Manual, Transit Level |
| Range [Max] | 200 ft |
| Accuracy Over Distance | 1/4 in over 100 ft |
| Weight | 19.7 LB |
| EAN or UPC | 28877473963 |

