- 20x Transit Level Package
description
- 20x magnification transit level package, includes transit level, aluminum tripod with quick-adjust legs, and 8 Ft. aluminum grade rod (With feet-inches-eighths measurements). 20x magnification allows for a 200-plus foot range.
features
- 20x magnification
- Plus or minus 1/4 In. per 100 Ft. accuracy
- Transit capability
- 360° horizontal circle with vernier scale
includes
- Heavy-duty aluminum tripod with quick-adjust legs
- Heavy-duty, 8', aluminum grade rod (feet-inches-eighths)
| Range [Max] | 200 ft |
| Accuracy Over Distance | 1/4 in over 200 ft |
| Leveler Type | Manual, Transit Level |
| Weight | 20.8 LB |
| EAN or UPC | 28877473949 |

