- 26x Auto Level Package
description
- The DW096PK 26x auto level package magnifies 26 times for a 300 Ft. range. Heavy-duty leveling base is fast and easy to set up and level.
features
- 26x magnification for 300'+ range
- 1/32" per 100' accuracy
- Heavy-duty leveling base is fast and easy to set up and level
- Magnetically dampened compensator for easy set-up with optimum range and accuracy
- 360-degree horizontal circle for precise measuring of horizontal angles
includes
- Heavy-duty aluminum tripod with quick-adjust legs
- Heavy-duty, 8', aluminum grade rod (feet-inches-eighths)
| Leveler Type | Transit Level, Auto |
| Range [Max] | 300 ft |
| Accuracy Over Distance | 1/32 in over 100 ft |
| Weight | 19.95 LB |
| EAN or UPC | 28877473987 |

