- Three Beam Laser Level
features
- Magnetic groove for attachment to steel door frames and pipes
- Convenient on/off switch -- easy-to-use and durable to withstand jobsite abuse
- Three precision vials for increased accuracy on different planes
- Leveling base for quick and easy setup
| Power Supply | 3 "AA" batteries |
| Leveler Type | Manual |
| Laser Class | 2 |
| Range [Max] | 100 ft |
| Accuracy Over Distance | 1/4 in over 75 ft |
| Weight | 1.8 LB |
| EAN or UPC | 28877514567 |

