- Drill Bit
features
- 135° Split point tip design to help reduce walkingHigh Speed Steel to be used in plastic, wood, and metalTapered web design for extreme durability and resisting breakageBlack and gold coating to help prevent rust and wear3-Flats shank to reduce spin-out in the chuck*Size markings on the drill bit shank to identify sizes quickly
| Brand Name | Dewalt |
| Drilling Depth | 1.62 in |
| Overall Length | 2.75 in |
| Weight | 0.025 LB |
| EAN or UPC | 885911248563 |

