- 13 Piece Black Oxide Drill Bit Si=et
- 1/16" - 1/4" Bit Range
description
- Featuring maximum durability and no-slip starting, the DEWALT Black Oxide Drill Bit Set is equipped with 13 commonly used bits designed to power through a range of applications. Crafted from heavy-duty black oxide, each bit features a 135-degree split point to helps to reduce walking. A rugged container keeps bits organized and ready to use.
features
- 135° Split point tip design to help reduce walking
- Parabolic flute eliminates the frustration of bit spinning
- Black Oxide coating
- This set offers 13 black oxide drill bits ranging from 1/16-in - 1/4-in bits and are stored in a tough case container
- Reduce walking when starting bit
- Provides greater durability to reduce breaking
- Eliminates the frustration of bit spinning in the chuck
| Weight | 0.798 LB |
| EAN or UPC | 28874111639 |

