- Black Oxide Drill Bit Set
- 16 Pieces
- Size Ranges 1/16" to 3/8"
description
- DeWalt drill bits are designed by professionals for professional drilling applications in wood and metal.
features
- This set contains 17 black oxide drill bits ranging from 1/16 In. to 1/2 In
- Bits are contained in a tough case container
- 30 Day money back guarantee
- Independently certified to applicable standards
| Size Range | 1/16" to 3/8" |
| Point Angle | 135 ° |
| No. of Pieces | 16 |
| Type | Drill Bit Set |
| Weight | 1.25 LB |
| EAN or UPC | 28874111677 |

