- Black Oxide Drill Bit Set
- 20 Pieces
- Size Ranges 1/16" to 1/2"
description
- The DEWALT Black and Gold Metal Drill Bits feature a black and gold coating for preventing rust. The tapered web design provides extreme durability to resist breakage. The bits feature a 3-flats shank to reduce spin-out in the chuck. The Black and Gold metal drill bits are made of heavy-duty High Speed Steel for drilling into a variety of materials including plastic, wood, and metal. Each bit features a 135° split point tip design to help reduce walking.
features
- 135° Split point tip design to help reduce walking
- High Speed Steel to be used in plastic, wood, and metal
- Tapered web design for extreme durability and resisting breakage
- Black and gold coating to help prevent rust and wear
- 3-Flats shank to reduce spin-out in the chuck
- Size markings on the drill bit shank for identifying sizes quickly
| No. of Pieces | 20 |
| Size Range | 1/16" to 1/2" |
| Point Angle | 135 ° |
| Type | Drill Bit Set |
| Weight | 1.1 LB |
| EAN or UPC | 885911032209 |

