- 1/16" Cobalt Drill Bit
- Split Point
features
- Maximum speed and life in stainless steel and other hard metals
- Pilot Point® tip design starts on contact and eliminates bit walking
- Industrial strength cobalt for optimum life and durability
- Does not contain any ozone-depleting substances
| Drill Length Type | Screw Machine |
| Drill Style | Split Point |
| Material | Cobalt |
| Drill Size | 1/16 in |
| Size Type | Fractional, Equal Ends |
| Weight | 0.016 LB |
| EAN or UPC | 28874017252 |

