- 3/32" Cobalt Drill Bit
- Split Point
features
- Maximum speed and life in stainless steel and other hard metals
- Pilot Point® tip design starts on contact and eliminates bit walking
- Industrial strength cobalt for optimum life and durability
- Does not contain any ozone-depleting substances
| Size Type | Fractional, Equal Ends |
| Material | Cobalt |
| Drill Length Type | Screw Machine |
| Drill Size | 3/32 in |
| Drill Style | Split Point |
| Weight | 0.021 LB |
| EAN or UPC | 28874017276 |

