- Right Angle Drill
- 1/2" Chuck Size
- 900 rpm Max
features
- Five-position side handle offers improved control and versatility in all drilling applications
- 360° right angle attachment improves access to confined areas for increased productivity
- Triple gear reduction provides increased torque and reduces gear stress
- Three speed ranges offer versatility of matching the appropriate speed to the application
- 400/900 rpm for right angle drilling and 600 rpm for straight drilling
- Die-cast metal gear housing for jobsite durability and tool reliability
| Amps Rating | 7.00 A |
| Handle Type | D-Handle |
| Chuck Type | Keyed |
| RPM [Max] | 900 rpm |
| Chuck Size | 1/2 in |
| Type | Right Angle |
| Capacity, in | 1.5 in |
| Control Type | Trigger |
| Length | 14.900 in |
| Cordless | Yes |
| Gear Reduction | Triple |
| Weight | 14.95 LB |
| EAN or UPC | 28876012002 |

