- Pilot Point Bits
- Fractional
- 11/64" Drill Size
- 3.25" Overall Length
- 2.12" Working Length
features
- Maximum speed and life in stainless steel and other hard metals
- Pilot Point® tip design starts on contact and eliminates bit walking
- Industrial strength cobalt for optimum life and durability in metal
| Material | Cobalt |
| Point Shape | Split |
| Drill Size | 11/64 in |
| Drill Length Type | Regular |
| Overall Length | 3.25 in |
| Point Angle | 135 ° |
| Size Type | Fractional |
| Packing Type | Bulk |
| Flute Length | 2.12 in |
| Finish | Gold Ferrous Oxide |
| Drill Style | Wood And Metal |
| Manufacturer Name | DeWalt� |
| Type | Pilot Point Bits |
| Weight | 0.031 LB |
| EAN or UPC | 885911006491 |

