- 13/64" Cobalt Drill Bit
- Pilot Point
features
- Maximum speed and life in stainless steel and other hard metals
- Pilot Point® tip design starts on contact and eliminates bit walking
- Industrial strength cobalt for optimum life and durability
- Does not contain any ozone-depleting substances
| Drill Length Type | Screw Machine |
| Size Type | Fractional, Equal Ends |
| Material | Cobalt |
| Drill Size | 13/64 in |
| Drill Style | Pilot Point |
| Weight | 0.038 LB |
| EAN or UPC | 28874021266 |

