- Pilot Point Bits
- Fractional
- 5/16" Drill Size
- 4.50" Overall Length
- 3.19" Working Length
features
- Maximum speed and life in stainless steel and other hard metals
- Pilot Point® tip design starts on contact and eliminates bit walking
- Industrial strength cobalt for optimum life and durability in metal
| Manufacturer Name | DeWalt� |
| Point Shape | Split |
| Point Angle | 135 ° |
| Packing Type | Bulk |
| Size Type | Fractional |
| Drill Size | 5/16 in |
| Overall Length | 4.5 in |
| Flute Length | 3.19 in |
| Finish | Gold Ferrous Oxide |
| Drill Length Type | Regular |
| Material | Cobalt |
| Drill Style | Wood And Metal |
| Type | Pilot Point Bits |
| Weight | 0.075 LB |
| EAN or UPC | 885911006682 |

