- Pilot Point Bits
- Fractional
- 7/16" Drill Size
- 5.62" Overall Length
- 4.06" Working Length
features
- Maximum speed and life in stainless steel and other hard metals
- Pilot Point® tip design starts on contact and eliminates bit walking
- Industrial strength cobalt for optimum life and durability in metal
| Finish | Gold Ferrous Oxide |
| Point Shape | Split |
| Drill Size | 7/16 in |
| Flute Length | 4.06 in |
| Drill Length Type | Regular |
| Material | Cobalt |
| Type | Pilot Point Bits |
| Manufacturer Name | DeWalt� |
| Size Type | Fractional |
| Drill Style | Wood And Metal |
| Point Angle | 135 ° |
| Packing Type | Bulk |
| Overall Length | 5.62 in |
| Weight | 0.208 LB |
| EAN or UPC | 885911006767 |

