- 1/2 Capacity
- Corded
- 1200 RPM Max
- Stud & Joist Drill
| Tool Wt. | 13.5 lb |
| Max. Watts Out | 850 |
| Type | Angle Drill |
| Amps | 11.5 A |
| Gear Train | Triple |
| RPM [Max] | 1200 rpm |
| Capacity, in | 1.5 in |
| Cordless | No |
| Voltage Rating | 115 |
| Weight | 16.25 LB |
| EAN or UPC | 28875001243 |
| Tool Wt. | 13.5 lb |
| Max. Watts Out | 850 |
| Type | Angle Drill |
| Amps | 11.5 A |
| Gear Train | Triple |
| RPM [Max] | 1200 rpm |
| Capacity, in | 1.5 in |
| Cordless | No |
| Voltage Rating | 115 |
| Weight | 16.25 LB |
| EAN or UPC | 28875001243 |